Shop All Lynch Pins
Heritage
Lynch Pin, 1/4"x1-1/2", Zinc Yellow
Mfr # LP-250-1500
Zoro # G9114640
product price: $0.55
/ea
Sold in multiples of 65 for $35.75
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Chain Type Lynch Pin
- Basic Material Carbon Steel
- Material Grade 1010
- Fastener Finish Zinc Yellow
- Pin Dia. .250" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # LP-250-1500
- Zoro # G9114640
- Country of Origin India
- Category Lynch Pins
Dimensions
Pin Dia. | .250" (1/4) |
Fastener Length | 1.500" (1-1/2) |
Usable Length | 1/4 in |
Details
Pin Item | Lynch Pin |
Pin Chain Type | Lynch Pin |
Basic Material | Carbon Steel |
Material Grade | 1010 |
Fastener Finish | Zinc Yellow |
Item | Lynch Pin,1/4"x1-1/2",Zinc Yellow |
Description
Lynch Pin,1/4 In.x1-1/2 In.,Zinc Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, #12-24 Size, 1-1/2" L, Steel Zinc-Climaseal, 25 PK (8046957)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53584)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 7/32 in Shaft Dia, 20 PK (70688)
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive (12075)
- HERITAGE Lynch Pin, 7/16"x1-11/32, Zinc Yellow (LP-437-1343)
- HERITAGE Lynch Pin, 5/16"x2-1/16", Zinc Yellow (LP-312-2062)
- HERITAGE Lynch Pin, 7/16"x1-3/4", Zinc Yellow (LP-437-1750)
- HERITAGE Lynch Pin, 1/4"x1-3/8", Zinc Yellow (LP-250-1375)
- HERITAGE Lynch Pin, 7/16"x1-3/4", Heavy Duty (LP-437-1750-H)
- HERITAGE Lynch Pin, 7/16"x2-1/4", Zinc Yellow (LP-437-2250)
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Round Wire Lock Pins 10PK (52645)
- Heritage Lynch Pins