Shop All Wire Rope Lanyards
Heritage
Loop with Tab Lanyard, 6 in, 3/64 in Pin Dia., Steel, Nylon Coated
Mfr # TS1-046-6000N-T
Zoro # G9114281
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Loop with Tab
- Pin Dia. 3/64 in
- Material Steel
- Length 6 in
- Finish Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # TS1-046-6000N-T
- Zoro # G9114281
- Country of Origin United States
- Category Wire Rope Lanyards
Dimensions
Pin Dia. | 3/64 in |
Length | 6 in |
Details
Item | Lanyard |
Type | Loop with Tab |
Material | Steel |
Finish | Nylon |
Description
Lanyard,Nylon Ctd,3/64 In.x6 In.,Type1,Tab
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51060.019.0050)
- X1 TOOLS 7/64 x 1-5/8 Hitch Pin Clip 300 Pins by X1 Tools (X1E-CON-PIN-HIT-1300x300)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Steel, 5 PK (5XA32)
- MIDWEST FASTENER #12-24 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (37642)
- HERITAGE Terminal and Snap Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated (TN2-093-12-260)
- HERITAGE Snap Loop and Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated (TN1-093-12)
- ITW SHAKEPROOF Loop with Tab Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS1-046-6000NT/B)
- ITW BEE LEITZKE 2 Terminals Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS3-046-6000N)
- HANDI-CHEK Kit Lanyard, Steel (DISP-LANYARD)
- ITW BEE LEITZKE 2 Loops Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS1-046-6000N)
- ITW SHAKEPROOF Loop with Tab Lanyard, 12 in, 1/16 in Pin Dia., Steel, Nylon Coated (TS1-062-12N-T/B)
- Heritage Wire Rope Lanyards