Shop All Tool Bags, Backpacks & Totes
Heritage Leather
Tool Bag, Heritage Leather 496 2-Pocket Moccasin Leather Roofers Nail Bag, Leather
Mfr # 496
Zoro # G5435124
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Leather
- MFR # 496
- Zoro # G5435124
- UPC # 743153357835
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Details
Item | Heritage Leather 496 2-Pocket Moccasin Leather Roofers Nail Bag |
Tool Storage Type Included | Tool Bag |
Material | Leather |
Description
Heritage Leather 496 2-Pocket Moccasin Leather Roofers Nail Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS PNEUMATIC Air Mover, 6in. with Polymer Horn (TX6AMP)
- ROLATAPE Single Measuring Wheel, 24 In. L (RT312)
- GEDORE Impact Reducer 1" To 3/4" (KB 2132)
- STANLEY ENGINEERED FASTENING Mandrel, 1/4-20In, Steel, UNC, For 10J330 (8051-4)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- BUCKET BOSS Bag/Tote, Tool Bag, 36 Pocket, 20" x 11.5" x 14", Double Wall 600 Poly Ripstop Fabric, 36 Pockets (60020)
- MILWAUKEE TOOL Milwaukee 48" Level Bag (MLSB48)
- ZORO SELECT Tool Duffel Bag, Duffel Bag, Black, 600-denier Polyester (9VMP6)
- DICKIES 20 inch Work Bag (57041)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 0 Pockets (5105-20)
- BAHCO Tote Tool Bag (3100TB)
- Heritage Leather Tool Bags, Backpacks & Totes