Shop All Tool Bags, Backpacks & Totes
Heritage Leather
Tool Bag, Heritage Leather 436Sp 3-Pocket Nail Bag, Leather
Mfr # 436Sp
Zoro # G5434257
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Leather
- MFR # 436Sp
- Zoro # G5434257
- UPC # 743153357750
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Heritage Leather 436Sp 3-Pocket Nail Bag |
Tool Storage Type Included | Tool Bag |
Material | Leather |
Description
Heritage Leather 436Sp 3-Pocket Nail Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/16 in dia, 1 in Cut L (641-1873)
- RELTON Thread) Straight SHANK-ONLY 1/2"X12"(3/4-10 (TDS-3-12)
- PROTO Drift Punch Set, Not Tether Capable (J96B)
- PROTO 3/8 in Drive Impact Socket 5/16 in Size, Standard Socket, black oxide (J7210HF)
- ESTWING 18-Compartment, 18" Framer's Tool Bag (94762)
- WESTWARD Bag/Tote, Tool Tote, General Purpose, 5 Pockets, Black, Polyester, 13 Pockets (53JW34)
- IDEAL Bag/Tote, Tuff-Tote Ult.Tl Carrier W/Ltr, Premium Leather (35-325)
- ERGODYNE Bag/Tote, Bucket Bag, Black, 600 Denier Polyester, 0 Pockets (GB5130)
- FERNO Bag/Tote, Professional Trauma Bag, Red, Dupont Cordura (MB5107 RED)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 36 Pockets (DWST560106)
- DICKIES Tool Tote, 12"x10", 10" (57035)
- Heritage Leather Tool Bags, Backpacks & Totes