Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace WO-1372GB Willow 13 x 72 in. Runner; Golden Bronze
Mfr # WO-1372GB
Zoro # G903885305
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # WO-1372GB
- Zoro # G903885305
- UPC # 734573079377
- Country of Origin China
- Category Tablecloths & Runners
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- A harmonious balance of form and function, our crochet baskets are stylish, practical, and easy care
- Enjoy them indoors as a storage solution or outdoors to hold a grouping of your favorite potted plants
- All our baskets are created by artisans who hand-crochet each piece with care using polypropylene yarn
- Imported
- 100% polypropylene
- Hand-crocheted
- Polypropylene yarn, repels water, colorfast, recyclable, bleach resistant, food safe
- Polypropylene yarn, repels water, colorfast, recyclable, bleach resistant, food safe
- Color: Golden Bronze
- Collection: Willow
- Size: 13 x 72"
- Weight: 0.419 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Valve Inlet (W10238100)
- NIECO Knob, Threaded (M#9025) (11608)
- AMERICAN METALCRAFT 58 oz Scoop (ASC58)
- VOLLRATH Cutlery Holder, 6 Compartments (52644)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- HERITAGE LACE 8 x 12 in. Floret Doily - White - Set of 4 (FO-0812W-S)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- Heritage Lace Tablecloths & Runners