Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace WO-1354TR Willow 13 x 54 in. Runner; Timber
Mfr # WO-1354TR
Zoro # G503885279
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # WO-1354TR
- Zoro # G503885279
- UPC # 734573079339
- Country of Origin China
- Category Tablecloths & Runners
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Very simple and very elegan
- a stylized willow leaf motif embroidered on textured raw silk
- Hand-guided embroidering on raw silk results in an interesting natural effect
- Imported
- 100% Polyester
- Color: Timber
- Collection: Willow
- Size: 13 x 54"
- Weight: 0.319 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFIA FARMS Califia Farms Barista Blend Oat 32 oz., PK6 (420236)
- APPLICA/SPECTRUM BRANDS 17L BLK Elec Kettle (KE1500B)
- SCOTSMAN Overload (18-8897-23)
- DAVID David BBQ Sunflower Seeds 5.25 oz., PK12 (2620046570)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- HERITAGE LACE 8 x 12 in. Floret Doily - White - Set of 4 (FO-0812W-S)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- Heritage Lace Tablecloths & Runners