Shop All Decorative Rugs
Heritage Lace
Heritage Lace WC-1472W 14 x 72 in. Wind Chill Runner
Mfr # WC-1472W
Zoro # G304029520
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # WC-1472W
- Zoro # G304029520
- UPC # 734573113897
- Country of Origin China
- Category Decorative Rugs
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Wind Chill Runner
- Size: 14 x 72 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAREK GROUP Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- CHICAGO LIGHTHOUSE Atomic Clock, 16-1/2", Black (67403302)
- VICKERMAN 42 in. Green Anoka Pine Christmas Tree with Burlap Base 150 Clear Dura Light (B160443)
- 4D CONCEPTS 4D Concepts 143443 Amelia Twin Bed; Textured Bronze (143443)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- HERITAGE LACE Heritage Lace CD-1436SA Crab Damask 14 x 36 in. Runner - Sand (CD-1436SA)
- ELK SIGNATURE Elsie Handwoven Hemp and Cotton Rug (8905-123)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Geo Pattern, 3 x 5 Ft Extra Small (QI003753.XS)
- DECORACION 8 x 10 ft. Claudia Oriental Rug Blue (DE3034978)
- SAFAVIEH 8 ft. 6 in. x 8 ft. 6 in. August Shag 900 Power Loomed Round Area Rug, White (AUG900A-9R)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Riviera 4589P 5x8 Rectangle - Grey/ Ivory-Polypropylene (R4589P160230ST)
- Heritage Lace Decorative Rugs