Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace VT-2000W-S 20 in. Vintage Rose Round Doilies; White - Set of 2
Mfr # VT-2000W-S
Zoro # G703733790
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Lace
- MFR # VT-2000W-S
- Zoro # G703733790
- UPC # 734573153947
- Country of Origin China
- Category Tablecloths & Runners
Description
Solid center medallion is set in open netting with detailed rose edge trim. The lace in this collection is a substantial weave with depth and texture, very appropriate in antique or traditional decor. The lovely shape adds interest wherever you choose to use it. Machine wash.
Features- 20 in. Vintage Rose Round Doilies
- Set of 2
- Color: White
- Size: 20 in.
- Shape: Round
- Weight: 0.111 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Funnel, Brew (Complete Assy) (20201.1201)
- DEXTER RUSSELL Produce Knife 4-1/4 In X -7/8 In (09060)
- RANCO Freezer Control (A10-4482-000)
- COMMODITY CORN MEAL Commodity Yellow Coarse Fine Corn Meal 50lbs (243231-FCM350)
- HERITAGE LACE 8 x 12 in. Floret Doily - White - Set of 4 (FO-0812W-S)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- HERITAGE LACE Victorian Rose Swag Pair - White (2860WS-PR)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, White (PY-120R-01)
- Heritage Lace Tablecloths & Runners