Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace TR-3030E 30 x 30 in. Tea Rose Table Topper
Mfr # TR-3030E
Zoro # G103885105
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # TR-3030E
- Zoro # G103885105
- UPC # 734573044160
- Country of Origin China
- Category Tablecloths & Runners
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Tea Rose Table Topper
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Size: 30 x 30 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Center Ceramic For - Part# Vh404145-1 (VH404145-1)
- HATCO Infra-Red Lamp (Clear) 125V, 250W (WHITE-CTD-120)
- WHIRLPOOL Door Latch (W10107820)
- SOUTHERN PRIDE Loose Rack 18X26 Dh65, Sc200 (970002)
- HERITAGE LACE 8 x 12 in. Floret Doily - White - Set of 4 (FO-0812W-S)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- FASTFOOD 14 x 20 in. Begium Doily Noella (FA2570207)
- Heritage Lace Tablecloths & Runners