Shop All Pillows
Heritage Lace
Heritage Lace TB-PC3 24 x 24 in. True Blue Pillow Cover
Mfr # TB-PC3
Zoro # G803726593
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # TB-PC3
- Zoro # G803726593
- UPC # 734573143399
- Country of Origin China
- Category Pillows
Description
All the True Blue pieces are artisanal textiles. The inky blue and white fabrics are block printed by hand with intricately hand-carved blocks, then patched together in enchanting combinations. Pillow reverses to hand quilted indigo back.
Features- True Blue Pillow Cover
- Pillow cover measures 24" x 24"
- Reverses to solid indigo backs
- Hidden zipper closure
- Imported
- Size: 24 x 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Newport Bariatric Chair Metal Frame, Black, MD Black Upholstery (NP1401)
- DESIGNS OF DISTINCTION Gallery Rail Contemporary End Post - Stainless Steel (01HC9013SS1)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 104470 Throw - Church In The Country - Amazing Grace Tapestry - 50 x 60 in. (ATCCAG)
- BETCO Clario Touch Free Black Dispenser Automatic Black (9196800)
- CAROLINES TREASURES Christmas Tree & Schnauzer Fabric Decorative Pillow (CA78456)
- CAROLINES TREASURES Carolines Treasures BB8487PW1216 Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (BB8487PW1216)
- CAROLINES TREASURES Christmas Tree & Weimaraner Fabric Decorative Pillow (CA78547)
- CAROLINES TREASURES Carolines Treasures BB1588PW1216 Christmas Tree & Cocker Spaniel Fabric Decorative Pillow (BB1588PW1216)
- CAROLINES TREASURES Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow (CA70947)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Silver & White Canvas Fabric Decorative Pillow (MI2549897)
- WAYBORN HOME FURNISHING Wayborn Home Furnishings 11009D-1 17 x 17 in. Digital Printing Decorative Pillow - Multicolor (11009D-1)
- Heritage Lace Pillows