Heritage Lace TB-2072BL 20 x 72 in. True Blue Table Runner
Mfr # TB-2072BL
Zoro # G403992688
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # TB-2072BL
- Zoro # G403992688
- UPC # 734573143320
- Country of Origin China
- Category Holiday Decor
Description
Gadgets & GiftsGifts will brighten someone's day with this unique and affordable collection for dazzling and vibrant moments. We provide a wide range of gifts suitable for any best and memorable occasions like birthday, wedding, anniversary, friendship, celebrate a new beginning, thank someone, felicitate a family, and reconnect with your beloved. These gifts will be comfortable with best facilities and services for everyone convince.
Colorful table, colorful conversation. Our runners will instantly dress up your table, transforming any type of gathering into an extra-special occasion. Expertly printed on supple, woven polyester for easy care.
Features- True Blue Table Runner
- Graphic art transfer
- Printed in the U. S. A. with imported components
- 100% polyester
- Machine wash separately cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Size: 20 x 72 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Black Seat/Frame (OFD500F-BLK)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Alabaster, Vinyl (493N98)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 29/32 in (150 mm), Brushed Nickel (591150195)
- BAXTON STUDIO Iseline Modern and Contemporary Walnut Brown Finished Wood Twin Size Platform Bed Frame (183-11176-Zoro)
- HERITAGE LACE Heritage Lace OL-1472C 14 x 72 in. Oak Leaf Table Runner; Cafe (OL-1472C)
- HERITAGE LACE Heritage Lace 8295B-LS 60 x 22 in. Halloween Gala 4-Way (8295B-LS)
- DECORIS Multicolored Santa with Skies and Pinecone Indoor Christmas Decor (612010)
- HASTINGS HOME Wreath Storage 36-inch Round Bag with Handles for Holiday Artificial Garland (Canvas, Green) (566315KQP)
- DESIGN TOSCANO Honor the Pooch: Boxer Holiday Dog Angel Ornament (JH170732)
- UNION PRODUCTS Union Products 9729997 8 x 9 in. Pumpkin Pail Halloween Decoration - Case of 12 (9729997)
- DESIGN TOSCANO Santa's Christmas Elves Shelf Sitter Statue: Emmanuel (LY7102181)
- Heritage Lace Holiday Decor