Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace SY-1354RU Serenity 13 x 54 in. Runner; Rust
Mfr # SY-1354RU
Zoro # G803884972
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Lace
- MFR # SY-1354RU
- Zoro # G803884972
- UPC # 734573079551
- Country of Origin China
- Category Tablecloths & Runners
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Embroidered circles on textured raw silk
- A simple and elegant motif in warm, soothing colors
- Serenity runners add color and interest to any table, and are fully lined
- Imported
- Face: 100% silk
- back 100% cotton
- Mid-weight textile
- Dry clean only
- Color: Rust
- Collection: Serenity
- Size: 13 x 54"
- Weight: 0.263 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EL YUCATECO Green Habanero Hot Sauce 67.63 fl. oz., PK2 (10816493010245)
- INTERNATIONAL COLD STORAGE Sureclose Hydraulic Door Closer (21112)
- CLEVELAND Switch, On/Off 110-120 (SK2474100)
- SQWINCHER Sports Drink Mix, 1 oz., Mix Powder, Low Calorie, Lemon-Lime, 8 PK (159060283)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- SINOBRITE Sinobrite H7889-1 Ivory Elegance Round Doily; 24 in. (H7889/1(024))
- Heritage Lace Tablecloths & Runners