Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace SW-4700W 47 in. Snowflake Round Table Topper
Mfr # SW-4700W
Zoro # G103885259
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # SW-4700W
- Zoro # G103885259
- UPC # 734573144808
- Country of Origin China
- Category Tablecloths & Runners
Description
To prepare healthy and tasty food, you need proper kitchenware. Apart from comprising utensils needed to prepare and serve meals, Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us.
Features- Snowflake Round Table Topper
- Our holiday-ready Snowflake lace table topper is pure white to complement any theme
- Layer one or two on your table or buffet for a festive look guests will enjoy
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Size: 47 in.
- Shape: Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Hinge Kit, Door Top For (870865)
- ZORO SELECT Steel, Color Black, 150, Napkin Dispenser (H900BKGR)
- CURTIS Glass, Gauge(10"L) (3-Pack) For - Part# Wcwc-37396 (WCWC-37396)
- DINOSAUR ELE Dinosaur Ele 61647422 Replacement Board For Norcold Refrigerator (D1F-61647422)
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- HERITAGE LACE Victorian Rose Swag Pair - White (2860WS-PR)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- HERITAGE LACE Heritage Lace TR-3030E 30 x 30 in. Tea Rose Table Topper (TR-3030E)
- TAPESTRY TRADING Tapestry Trading GL-29I6072 60 x 72 in. Handmade Indian Crochet Table Cloth; Ivory (GL-29I6072)
- Heritage Lace Tablecloths & Runners