Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace SR-42TSW 42 x 42 in. Sleigh Ride Tree Skirt
Mfr # SR-42TSW
Zoro # G703768471
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # SR-42TSW
- Zoro # G703768471
- UPC # 734573140794
- Country of Origin China
- Category Tablecloths & Runners
Description
Gadgets & GiftsGifts will brighten someone's day with this unique and affordable collection for dazzling and vibrant moments. We provide a wide range of gifts suitable for any best and memorable occasions like birthday, wedding, anniversary, friendship, celebrate a new beginning, thank someone, felicitate a family, and reconnect with your beloved. These gifts will be comfortable with best facilities and services for everyone convince.
Features- Sleigh Ride Tree Skirt
- What a better way to celebrate Christmas than with seasonal decorations for your home
- Made in USA
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Size: 42 x 42 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Warmer Element 120V 1100 W (R02.08.110D.00)
- SHARK INDUSTRIES PAINT PEN RED - EA (SI16504)
- BLODGETT Dial2-1/4 D, Off-550-200 For - Part# Bl11224 (BL11224)
- VULCAN HART Pilot, Natural Gas (00-920041-00011)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- CREATIVE CONVERTING Red and White Gingham Paper Tablecloth, 102"x54", 12PK (350050)
- Heritage Lace Tablecloths & Runners