Shop All Drapes & Curtains
Heritage Lace
Heritage Lace SAW-4848NA Sawyer Hill 48 x 48 in. Topper - Natural
Mfr # SAW-4848NA
Zoro # G503992168
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # SAW-4848NA
- Zoro # G503992168
- UPC # 734573088492
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- A reminder of our rural past, reinterpreted in today's washable natural fibers
- Arising from the folk art of early America, Sawyer Hill has the traditional look of crewel embroidery and blanket-stitch edging on 100% natural cotton muslin
- Embroidery features a stylized floral design in rich, colorful thread with muted, dusty tones
- Machine wash
- Color: Natural
- Collection: Sawyer Hill
- Size: 48 x 48 in.
- Weight: 0.825 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Beach, 120 in wide x 60 in high (BG-WW-BCH-120)
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round
 White Finish Case, Open Face, Water Resistant (13377ST-C)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White (AJSP04WH)
- VINTIQUEWISE Decorative Vintage Wood Treasure box - Wooden Trunk Chest with Handle (QI003004.SO)
- HERITAGE LACE Windsor 60 x 84 in. Panel - Ecru (8200E-6084)
- HERITAGE LACE 80 x 63 in. Sheer Divine Swag Pair (8220XS-63PR)
- HERITAGE LACE Heritage Lace 6275E-6030 Window Garden 60 x 30 in. Tier - Ecru (6275E-6030)
- HERITAGE LACE Eloquence 72 x 38 in. Swag - Cream (6285C-S)
- HERITAGE LACE Victorian Rose Insert Valance, Ecru (2860E-3612)
- HERITAGE LACE Victorian Rose Swag - Ecru (2860E-S)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-084-11)
- Heritage Lace Drapes & Curtains