Shop All Decorative Rugs
Heritage Lace
Heritage Lace SA-1560E 15 x 60 in. Sand Shell Runner
Mfr # SA-1560E
Zoro # G904027940
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # SA-1560E
- Zoro # G904027940
- UPC # 734573087334
- Country of Origin China
- Category Decorative Rugs
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Sand Shell Runner
- 100% polyester, exclusive of trim
- Hand wash in cold water with mild soap
- Do not bleach
- Lay flat or hang to dry
- Ironing is not recommended
- Size: 15 x 60 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNPGUARD Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 3 ft x 6.5 ft 5% (500-036)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17W)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23744)
- BAXTON STUDIO Barnes Dark Brown Three-Shelf Modern Bookcase (88-4339)
- HERITAGE LACE Heritage Lace CD-1436SA Crab Damask 14 x 36 in. Runner - Sand (CD-1436SA)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- SAFAVIEH Soho 7.5 ft. x 9.5 ft. Oster Contemporary Rug - Beige (SO84A-8)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Hudson 087I1 4X6 Rectangle - Beige/ Green-Polypropylene (H087I1117165ST)
- SAFAVIEH Mirage Large Rectangle Area Rug, PInk - 8 x 10 ft. (MIR411C-8)
- SAFAVIEH 2 ft.-3 in. x 11 ft. Rag Rug Hand Woven Runner Area RugBlue & Multi-Color (RAR130B-211)
- SAFAVIEH Cedar Brook Hand Loomed Large Rectangle Rug- Teal - Blue- 9 X 12 Ft. (CDR145C-912)
- Heritage Lace Decorative Rugs