Shop All Holiday Decor
Heritage Lace
Heritage Lace RP-2080P 20 x 80 in. Rest In Pieces Mantle Table Runner
Mfr # RP-2080P
Zoro # G003992804
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # RP-2080P
- Zoro # G003992804
- UPC # 734573143481
- Country of Origin China
- Category Holiday Decor
Description
Gadgets & GiftsGifts will brighten someone's day with this unique and affordable collection for dazzling and vibrant moments. We provide a wide range of gifts suitable for any best and memorable occasions like birthday, wedding, anniversary, friendship, celebrate a new beginning, thank someone, felicitate a family, and reconnect with your beloved. These gifts will be comfortable with best facilities and services for everyone convince.
Features- Rest In Pieces Mantle Table Runner
- For a touch of gothic glamour and spine-chilling decor use our Rest in Pieces mantle scarf
- Item measures 20" x 80"
- This versatile piece can be used as a mantle scarf or table runner
- Made in USA
- Size: 20 x 80 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- BAXTON STUDIO Perry Blue Velvet Upholstered and Button Tufted Queen Size Daybed (156-9454)
- AMANA MENUMASTER Air Filter (59154429)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Green) (136903QZN)
- HERITAGE LACE Heritage Lace OL-1472C 14 x 72 in. Oak Leaf Table Runner; Cafe (OL-1472C)
- HERITAGE LACE Heritage Lace 8295B-LS 60 x 22 in. Halloween Gala 4-Way (8295B-LS)
- CAROLINES TREASURES Carolines Treasures SS4635-CS 11 W x 8 H in. Bearded Collie Winter Snowflakes Christmas Stocking (SS4635-CS)
- LEMAX IND CHRTMS DCR VLLG ASST (A4941)
- NORTHLIGHT SEASONAL Pre-Lit Tropical Palm Tree Artificial Christmas Tree - Clear Lights (31742041)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C863 Golden with Acorns Christmas Boxed Cards - Pack of 10 (C863)
- SHAWSHANK LEDZ Magic Seasons Halloween Table Show (702922)
- Heritage Lace Holiday Decor