Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace RN-1447PK Rondeau 14 x 47 in. Runner; Paprika
Mfr # RN-1447PK
Zoro # G303884977
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # RN-1447PK
- Zoro # G303884977
- UPC # 734573080847
- Country of Origin China
- Category Tablecloths & Runners
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- A well-rounded design that blends beautifully into traditional, contemporary and Asian settings
- This large-scale pattern is updated and set off by an angular design on the flat ground of the lace
- The raised clipped embroidery adds subtle dimension
- Machine wash
- Made in U. S. A
- 100% Polyester
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Blends Traditional, Contemporary and Asian design
- Color: Paprika
- Collection: Rondeau
- Size: 14 x 47"
- Weight: 0.11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WITTCO Hinge (00-960616)
- HUSKY 1.5 Cu.Ft/43L Mini Fridge, White (OSFS009-WM)
- TRUE Roller Bearing - Coated (841611)
- CRESTWARE Food Box, Clear, 49 qt. (SBF6)
- HERITAGE LACE Heritage Lace TR-3030E 30 x 30 in. Tea Rose Table Topper (TR-3030E)
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- SUPER MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (SMCTCC)
- Heritage Lace Tablecloths & Runners