Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace RN-1433PK Rondeau 14 x 33 in. Runner; Paprika
Mfr # RN-1433PK
Zoro # G403884976
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Lace
- MFR # RN-1433PK
- Zoro # G403884976
- UPC # 734573080830
- Country of Origin China
- Category Tablecloths & Runners
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Wall decor for autumn, to celebrate the bountiful harvest and a happy Halloween
- ive your home a warm, happy feeling for that season just after summer and before the holidays
- Made in U. S. A
- 100% Polyester
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Blends Traditional, Contemporary and Asian design
- Color: Paprika
- Collection: Rondeau
- Size: 14 x 33"
- Weight: 0.077 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Presto Precise Digital Electric Pressure Canner 12 qt (02144)
- COMPONENT HARDWARE Foot , Znc, F/ 1-1/2"Od Sq (A14-0611C)
- ALLPOINTS Whip Conical 14 (185267)
- DEEP RIVER SNACKS Kettle Potato Chip Sweet Maui Onion 2 oz., PK24 (17117)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- HERITAGE LACE Heritage Lace TR-3030E 30 x 30 in. Tea Rose Table Topper (TR-3030E)
- HERITAGE LACE Victorian Rose Swag Pair - White (2860WS-PR)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- HERITAGE LACE 8 x 12 in. Floret Doily - White - Set of 4 (FO-0812W-S)
- HOFFMASTER Jade Tablecover, 54"x108", PK25 (220629)
- Heritage Lace Tablecloths & Runners