Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace PR-1200E-S 12 in. Prelude Round Doilies; Ecru - Set of 4
Mfr # PR-1200E-S
Zoro # G103733826
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # PR-1200E-S
- Zoro # G103733826
- UPC # 734573153909
- Country of Origin China
- Category Tablecloths & Runners
Description
Beautiful and versatile, these classic pieces are edged with delicate lace. Prelude has a clean, crisp look that's suitable for almost any decorating scheme. Machine wash.
Features- 12 in. Prelude Round Doilies
- Set of 4
- Color: Ecru
- Size: 12 in.
- Shape: Round
- Weight: 0.045 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOELTING Check Valve Air (762258)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- HOBART Plug, Rinse Arm End (00-893093-00002)
- HOBART Plug, Wash Arm- Small (475087)
- HERITAGE LACE 8 x 12 in. Floret Doily - White - Set of 4 (FO-0812W-S)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- HERITAGE LACE Heritage Lace TR-3030E 30 x 30 in. Tea Rose Table Topper (TR-3030E)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- TOUCH OF COLOR Clear Plastic Banquet Roll, 100' x 40" (013005)
- Heritage Lace Tablecloths & Runners