Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace MM-4242W 42 x 42 in. Mermaids Table Topper
Mfr # MM-4242W
Zoro # G803885108
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # MM-4242W
- Zoro # G803885108
- UPC # 734573141074
- Country of Origin China
- Category Tablecloths & Runners
Description
To prepare healthy and tasty food, you need proper kitchenware. Apart from comprising utensils needed to prepare and serve meals, Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us.
Features- Mermaids Table Topper
- Our beach-themed Mermaids table topper showcases an artful design of mermaids, shells and seahorses
- Made in USA
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Size: 42 x 42 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURKEE Durkee Ground Cinnamon 18 oz., PK6 (2004029)
- APW Thermostat K, 1/4 X 5-3/16, 12 (60320)
- MONARCH Bistro Napkins Burgundy , 12PK (BISTRO-BUR)
- SUMMIT Compact Minibar (MB27G)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- HERITAGE LACE Heritage Lace TR-3030E 30 x 30 in. Tea Rose Table Topper (TR-3030E)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 96"L, Black (SB16-96-10)
- Heritage Lace Tablecloths & Runners