Heritage Lace

Heritage Lace MC-1120TN Mode Crochet Basket; Tan - 12 x 9 x 5 in.


product price: $36.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A harmonious balance of form and function, our crochet basket is stylish, practical, and easy care, no home should be without it! Enjoy it indoors as a storage solution or outdoors to hold a grouping of your favorite potted plants. All our baskets are created by artisans who hand-crochet each piece with care using polypropylene yarn.

Care & Content
  • 100% polypropylene. Spot clean.
Includes:
  • Storage basket
  • Household organizer
  • Car caddy
  • Flowerpot cover
  • Toy storage
Specifications
  • Color: Tan
  • Dimension: 12 x 9 x 5 in.
  • Weight: 1.183 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.