Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace MA-6060C Maple 60 x 60 in. Tablecloth - Cream
Mfr # MA-6060C
Zoro # G203768377
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Lace
- MFR # MA-6060C
- Zoro # G203768377
- UPC # 734573095124
- Country of Origin China
- Category Tablecloths & Runners
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- A harmonious balance of form and function, our crochet baskets are stylish, practical, and easy care
- Enjoy them indoors as a storage solution or outdoors to hold a grouping of your favorite potted plants
- All our baskets are created by artisans who hand-crochet each piece with care using polypropylene yarn
- Color: Cream
- Collection: Maple
- Size: 60 x 60 in.
- Weight: 0.975 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Slicer, 11 In, Granton Edge (M23720)
- SOLO Squat Cold Cup 12 oz. Clear, Plastic, Pk50 (DCC TP12)
- INTEPLAST GROUP Food Bags, 0.75 mil, 10" x 14", Clear, PK1000 (PBR1014)
- ALLIANCE KIT, FENWAL DOMESTIC 120/170 PRE DESIGN 2 (44264801)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- HERITAGE LACE Heritage Lace TR-3030E 30 x 30 in. Tea Rose Table Topper (TR-3030E)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- TABLEMATE Fabric Table Roll, 40"x50 ft., White (LS4050WH)
- Heritage Lace Tablecloths & Runners