Shop All Decorative Rugs
Heritage Lace
Heritage Lace LL-4242PB Laurel 42 x 42 in. Table Topper; Pebble
Mfr # LL-4242PB
Zoro # G604029459
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # LL-4242PB
- Zoro # G604029459
- UPC # 734573072583
- Country of Origin China
- Category Decorative Rugs
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- 100 percent polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: Pebble
- Collection: Laurel
- Size: 42 x 42"
- Weight: 0.219 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Cotton Honeycomb Blanket 90X90 (HONEY-90-W)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 25.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-P-GG)
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GY-GG)
- CHILDCRAFT Mobile Open Shelving Unit, 2 Shelves, 47-3/4 x 14-1/4 x 30 Inches (1301522)
- HERITAGE LACE Heritage Lace CD-1436SA Crab Damask 14 x 36 in. Runner - Sand (CD-1436SA)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- FLASH FURNITURE Shag Style Diamond Trellis Area Rug - 8' x 10' - Ivory (RC-KJ-181070-01-810-GG)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 2' x 7' Yellow (391YELLOW2x7)
- LIVABLISS Redondo Beach RDD-2324 Outdoor Safe Area Rug (RDD2324-71010)
- NOTRAX Traditional-Style, Light-Duty Indoor Carpet Mats (130S0036BR)
- SAFAVIEH Classic Vintage Large Rectangle Area Rug, Aqua - 9 X 12 Ft. (CLV121E-9)
- Heritage Lace Decorative Rugs