Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace LF-1454XB Leaf Lines 14 x 54 in. Runner; Flax & Black
Mfr # LF-1454XB
Zoro # G903884940
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # LF-1454XB
- Zoro # G903884940
- UPC # 734573080748
- Country of Origin China
- Category Tablecloths & Runners
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- A very contemporary look with a leaf-and-lines motif woven into the top fabric layer
- New and interesting in construction, look and feel, with black and flax yarns intertwined to give the appearance of boucle cloth
- Machine wash
- Made in U. S. A
- 100% Polyester
- Mid-weight textile
- Machine wash cold
- gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: Flax & Black
- Collection: Leaf Lines
- Size: 14 x 54"
- Weight: 0.225 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Tubing - Per Ft (13-0674-07)
- WHIRLPOOL Inlet Valve (WPW10179146)
- FRIGIDAIRE Refrigerator/Freezer, White, 60-1/2" H (FFTR1425VW)
- LOGO BRANDS New England Patriots 16oz Gameday Pint Glass (619-G16P-1)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- HERITAGE LACE Heritage Lace TR-3030E 30 x 30 in. Tea Rose Table Topper (TR-3030E)
- HERITAGE LACE 8 x 12 in. Floret Doily - White - Set of 4 (FO-0812W-S)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- TOUCH OF COLOR 100' x 40" Sunkissed Orange Plastic Banquet Roll (013021)
- Heritage Lace Tablecloths & Runners