Shop All Placemats
Heritage Lace
Heritage Lace JM-4200S Jasmine 42 in. Round Topper; Sky
Mfr # JM-4200S
Zoro # G003767686
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # JM-4200S
- Zoro # G003767686
- UPC # 734573067305
- Country of Origin China
- Category Placemats
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- 100 percent polyester
- The leafy floral motif combines with delicate string inserts in placemat and table runners
- Machine wash
- Made in U. S. A
- Color: Sky
- Collection: Jasmine
- Size: 42"
- Weight: 0.188 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC Rye Bread/Miche Pan Set (47125)
- IGLOO Ice Freezer Block Large (25201)
- BUNN Lpg Hopper/Hinged Lid Kit (21233.0000)
- A E S INDUSTRIES RAM HALF COUPLING 4-TON & 10-TON (AD80416)
- BETSY DRAKE Betsy Drake PM422 Hibiscus Place Mat - Set of 4 (PM422)
- SHARPTOOLS Fishnet Wedge Placemat Dz Chocolate (SH6018)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- AMERICAN 10" x 14" Scalloped White Paper Placemats 1000 PK (310477)
- LAMINATED 10 x 14 in. Colored Paper White Placemats, 1000PK (LP100)
- NEDIA HOME Nedia Home 851000 24 x 36 in. Tray Mat & 2 Interchangeable Inserts Sydney Scroll & Blue Daisies Welcome - Multi Color (851000)
- Heritage Lace Placemats