Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace JM-1462E Jasmine 14 x 62 in. Runner - Ecru
Mfr # JM-1462E
Zoro # G603733838
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Lace
- MFR # JM-1462E
- Zoro # G603733838
- UPC # 734573053698
- Country of Origin China
- Category Tablecloths & Runners
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- A unique design with signature details of flowers and vines, to set a perfect table
- the leafy floral motif combines with delicate string inserts in placemat and table runners
- machine wash
- made in U. S. A.
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: Ecru
- Collection: Jasmine
- Size: 14 x 62 in.
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC Bag Freezer Ziploc 2 Gal (01132)
- MIDDLEBY Door Interlock Switch 1/2 X 1-1/2 2 Pole (63909)
- LOGO BRANDS NC State 20oz Colorblock Stainless Tumbler (186-S20T-11)
- HATCO T-stat Limit Mech Wet 210f Man (02.16.116.00)
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- HERITAGE LACE Victorian Rose Swag Pair - White (2860WS-PR)
- TAPESTRY TRADING Tapestry Trading NO14 14 in. Begium Doily Noella (NO14)
- Heritage Lace Tablecloths & Runners