Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace HH-5454C Holiday Holly 54 x 54 in. Table Cloth - Cream
Mfr # HH-5454C
Zoro # G903885152
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # HH-5454C
- Zoro # G903885152
- UPC # 734573096213
- Country of Origin China
- Category Tablecloths & Runners
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Tablecloth features intricate embroidery with metallic thread and cutwork at center and around the edges
- Hollyberry accents add a colorful contrast with the neutral background
- Machine wash
- Color: Cream
- Collection: Holiday Holly
- Size: 54 x 54 in.
- Weight: 0.813 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLE WAX Carwax S Hard Shell9.5Oz (T223R)
- VITA-MIX BLENDER(M#748, 64 OZ, 2 SPEED) for Vita-Mix - Part# 748 (748)
- SOUTHERN PRIDE Main Power Switch Complete (441035)
- RANDELL Fan Blade 5 1/2", Ccw (RF FAN005)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- HERITAGE LACE Victorian Rose Swag Pair - White (2860WS-PR)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- FASTFOOD 14 x 20 in. Begium Doily Dhalia Runner, Navy Blue (FA2570163)
- Heritage Lace Tablecloths & Runners