Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace HD-1434CG Damask 14 x 34 in. Runner; Colonial Gold
Mfr # HD-1434CG
Zoro # G103885136
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # HD-1434CG
- Zoro # G103885136
- UPC # 734573084104
- Country of Origin China
- Category Tablecloths & Runners
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- The versatile look of modern baroque - traditional and formal, or fashionable and fun
- Heritage Damask dresses tabletops in elegant clipped embroidery home textiles with a pearlescent tone
- Machine wash
- Made in U. S. A
- Medium-gauge lace
- gentle
- Table textile
- Color: Colonial Gold
- Collection: Damask
- Size: 14 x 34"
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Gasket (3-1/2" Flange) For - Part# Ts010382-45 (TS010382-45)
- NJOY Food, Sugar Canist, 20Oz (NJO 90585)
- VULCAN HART Controller, Temp. 500 deg. F (00-913149)
- PERLICK Defrost Terminator (57676)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- HERITAGE LACE 8 x 12 in. Floret Doily - White - Set of 4 (FO-0812W-S)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- TAPESTRY TRADING Tapestry Trading LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth; White (LJC1104/5072W)
- Heritage Lace Tablecloths & Runners