Heritage Lace HAR-4242W Harbor Lights 42 x 42 in. Runner; White
Mfr # HAR-4242W
Zoro # G104133007
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # HAR-4242W
- Zoro # G104133007
- UPC # 734573099498
- Country of Origin China
- Category Fabric & Sewing
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Harbor Lights can transport your imagination to the seaside, with the sailboats, lighthouses, sea birds and marine life to remind you of those lazy summer days at the shore. Machine wash.
Features- Table textile
- Fine-gauge lace
- Made in USA
- Color: White
- Size: 42 x 42 in.
- Weight: 0.319 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 30kg Capacity (V71P30T)
- U BRANDS Medium Point Low-Odor Dry-Erase Markers with Erasers, Black, PK12 (2922U00-12)
- ADAM EQUIPMENT Non-Slip Mat, Gray, Rubber (700200059)
- XEROX 106R02758 Toner, 1000 Page-Yield, Yellow (106R02758)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 84P-001 Safety Reflective Strips (84P-001)
- URBAN 9009 Knit Faux Velvet Fabric, Midnight (URBAN9009)
- URBAN 6009 Knit Faux Velvet Fabric, Taupe (URBAN6009)
- DESIGNER FABRICS 54 in. Wide Blue- Green- Beige And Red- Small Plaid Country Style Upholstery Fabric (C647)
- CORDURA Cordura 1000 5 Nylon & Polyurethane Coated Fabric; Gold (CORDU5)
- DESIGNER FABRICS Designer Fabrics G961 54 in. Wide Beige Vinyl Fabric (G961)
- URBAN 1009 Knit Faux Velvet Fabric, Grape (URBAN1009)
- Heritage Lace