Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace GO-3600W 36 in. Gothic Round Table Topper
Mfr # GO-3600W
Zoro # G903885329
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Lace
- MFR # GO-3600W
- Zoro # G903885329
- UPC # 734573144648
- Country of Origin China
- Category Tablecloths & Runners
Description
Create an appropriately creepy, yet stylish, look for your ghoulish buffet with our hand crocheted Gothic table topper. Hanging from the white, cotton webbing are hand-crocheted dimensional skulls to add to the creep factor. Refreshing your table linens is an easy, affordable way to scare up compliments without breaking your Halloween budget.
Features- Gothic Round Table Topper
- Table topper measures 36"
- Hand-crocheted
- Imported
- Size: 36 in.
- Shape: Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Pizza Stone, 15 In dia. (STONE15)
- GRINDMASTER Glass Tube 5/8 X 8" (X006F)
- CECILWARE Large Seat Cup (X014A)
- VOLLRATH Cover, 8 In. Dia. (3908C)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- TOUCH OF COLOR Black Plastic Banquet Roll, 100' x 40" (013002)
- Heritage Lace Tablecloths & Runners