Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace FO-3636W 36 x 36 in. Floret Table Topper
Mfr # FO-3636W
Zoro # G103884948
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # FO-3636W
- Zoro # G103884948
- UPC # 734573064717
- Country of Origin China
- Category Tablecloths & Runners
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Floret Table Topper
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Size: 36 x 36 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Kitchen Shears, Stainless Steel, 8 in. L (KN14)
- APW Top Grate (3103800)
- IMPERIAL COOKING EQUIPMENT Thermostat Rx, 3/8 X 5, 36 (1175-RS)
- HYDRATION HEALTH PRODUCTS Re:play Hydration Powder, Raspberry Lemonade, PK25 (35791)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- FASTFOOD 14 x 20 in. Begium Doily Ruben Runner, Gold (FA2570224)
- Heritage Lace Tablecloths & Runners