Shop All Decorative Rugs
Heritage Lace
Heritage Lace FNW-1648O 16 x 48 in. Natural Wovens Runner - Oyster
Mfr # FNW-1648O
Zoro # G004029578
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # FNW-1648O
- Zoro # G004029578
- UPC # 734573136278
- Country of Origin China
- Category Decorative Rugs
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Hemmed edges
- The look of natural burlap, but with a wonderfully soft feel
- Color: Oyster
- Collection: Natural
- Size: 16 x 48 in.
- Weight: 1.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion 90 Degree Corner Connector Kit For 76in H Panel With 1 Pass Through Cable (238641P)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- LORELL Slip-On Floor Savers, Gry Vyl, 1.5", PK8 (LLR49318)
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- HERITAGE LACE Heritage Lace CD-1436SA Crab Damask 14 x 36 in. Runner - Sand (CD-1436SA)
- MINUTEMAN-ACHLA Minuteman-Achla H-39 Oriental Rug Half Round (H-39)
- SAFAVIEH Porcello Power Loomed Rectangle Rug- Light Grey - Yellow- 3 X 5 Ft. (PRL7734C-3)
- HOMEFIRES 60 x 26 x 025 in Ocean Floor Indoor Area Rug Multi Color (PRPRB001J)
- LIVABLISS Athena ATH-5168 Handmade Area Rug (ATH5168-268)
- SAFAVIEH 2 ft. 3 in. x 10 ft. Madison Power Loomed Runner Area Rug Silver & Grey (MAD611G-210)
- Heritage Lace Decorative Rugs