Shop All Pillows
Heritage Lace
Heritage Lace FH014-PC 18 x 18 in. Farmhouse Rooster Pillow Cover
Mfr # FH014-PC
Zoro # G503726633
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # FH014-PC
- Zoro # G503726633
- UPC # 734573140169
- Country of Origin China
- Category Pillows
Description
Here's a fun pillow that's worth crowing about. Show your home some love with our charming Rooster pillow. With its blend of ticking and imagery this home accent is the perfect complement to any country home.
Features- Farmhouse Rooster Pillow Cover
- Hidden zipper closure
- Imported
- 100% cotton
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Size: 18 x 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- BAXTON STUDIO Mid-Century Masterpieces Sofa - White (115-6238)
- INFINITY INSTRUMENTS White Digital Tabletop Clock (20220WH)
- MOORECO Laptop Stand, Black (48752)
- BETSY DRAKE Betsy Drake SN833 11 x 14 in. Yellow Sea Turtle Small Outdoor Pillow (SN833)
- CAROLINES TREASURES Carolines Treasures BB1577PW1216 Christmas Tree & Golden Retriever Fabric Decorative Pillow (BB1577PW1216)
- CAROLINES TREASURES Carolines Treasures BB2968PW1216 Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2968PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (MI2549898)
- SAFAVIEH 18 x 18 in. Pari Pillow Brown & Gold (PLS6504A-1818)
- CAROLINES TREASURES Carolines Treasures BB1603PW1216 Christmas Tree & Weimaraner Fabric Decorative Pillow (BB1603PW1216)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11500)
- Heritage Lace Pillows