Shop All Pillows
Heritage Lace
Heritage Lace FH012-PC 12 x 20 in. Farmhouse Love Family Pillow Cover
Mfr # FH012-PC
Zoro # G803726555
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # FH012-PC
- Zoro # G803726555
- UPC # 734573140121
- Country of Origin China
- Category Pillows
Description
Show your home some love with our charming Love Family pillow. Bold text combined with a faux bois (means false wood) backdrop gives this home accent a modern twist. A heartfelt sentiment on a sofa or chair brings a personal focus to the room.
Features- Farmhouse Love Family Pillow Cover
- Hidden zipper closure
- Imported
- 100% cotton
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Size: 12 x 20 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Blue (CFSL8013-DB)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- ZORO SELECT Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Gray (415-95)
- BOSS Executive Chair, Padded Arms (B9331)
- MCKESSON Reusable Bed Pillow (41-1925-BXF)
- MADISON PARK Madison Park MP30-2831 Zuri Faux Fur Square Pillow; Grey - 20 x 20 in. (MP30-2831)
- JENSENDISTRIBUTIONSERVICES Christmas Present From the Fox Canvas Decorative Pillow (MI2557497)
- CAROLINES TREASURES Christmas Tree & Boxer Fabric Decorative Pillow (CA78529)
- CAROLINES TREASURES Carolines Treasures CK3448PW1216 Coton De Tulear Christmas Tree Canvas Fabric Decorative Pillow (CK3448PW1216)
- BLACKCANYON GEAR Neck Pillow Memory Foam Suede Asst Color (RP2805)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (SE200510K)
- Heritage Lace Pillows