Shop All Fireplace Mantels
Heritage Lace
Heritage Lace FH-2096MSW 20 x 96 in. Farmhouse Mantle Scarf
Mfr # FH-2096MSW
Zoro # G204133433
original price:
$50.35
11% off
new price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # FH-2096MSW
- Zoro # G204133433
- UPC # 734573140992
- Country of Origin China
- Category Fireplace Mantels
Description
Decorating a house is a passion pursued by many. Our home decor products will add a better durability, stability and high standard for all the products. Our products will be the best fit for both office and residential purpose. We strive to provide the user with the best selection and help to enjoy the fun and secure shopping with us.
Your favorite farm animals have gathered together to host their own barnyard meeting. Our Farmhouse mantle scarf is sure to charm your guests and is a farm lover's must have.
Features- Farmhouse Mantle Scarf
- Made in USA
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Size: 20 x 96 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UA-OB)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-384)
- MAMAC Temperature Sensor, 12" (TE-701-B-7-D)
- PASS & SEYMOUR Ceiling Fan Box Kit (55505CC)
- PEARL MANTELS 48 In. The Homestead Shelf Or Mantel Shelf Finish, Antique Birch (418-48-90)
- PEARL MANTELS 48 In. The Auburn Shelf Or Mantel Shelf, Unfinished (495-48)
- PEARL MANTELS Pearl Mantels 492-72-00 72 in. Acacia Shelf or Mantel Shelf with Natural & Distressing (492-72-00)
- EKENA MILLWORK Rough Sawn Faux Wood Fireplace Mantel, Burnished Pine, 6"H x 6"D x 72"W (MANURS06X06X72BP)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4in. H x 6in. D x 48in. L (4648b)
- PEARL MANTELS 48 In. The Berkley Fireplace Mantel Medium Density Fiberboard, White Paint (520-48)
- PEARL MANTELS Pearl Mantels 420-60-15 The Savannah 60 in. Shelf or Mantel Shelf; Taos Finish (420-60-15)
- Heritage Lace Fireplaces & Stove Heaters