Shop All Decorative Rugs
Heritage Lace
Heritage Lace EL-1448IN Elizabeth 14 x 48 in. Runner - Indigo
Mfr # EL-1448IN
Zoro # G404029581
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # EL-1448IN
- Zoro # G404029581
- UPC # 734573093861
- Country of Origin China
- Category Decorative Rugs
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- A traditional design but flexible enough to fit into transitional decor, Elizabeth was inspired by antique trim lace
- The pattern-on-pattern motif, made possible by the greater depth of clipped embroidery construction, is bordered by appealing cut edges
- Machine wash
- Made in U. S. A.
- Color: Indigo
- Collection: Elizabeth
- Size: 14 x 48 in.
- Weight: 0.105 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Round CaféWorks™ Table, Gray - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Grey (65664)
- BAXTON STUDIO Eveline Espresso Brown Finished Rectangular Wood Dining Table (162-10519)
- VOLLRATH Leg Casting Feet and Back (426)
- ZOWN Chair Trolley, Folding Chairs, Capacity 60 Chairs, Grey Color (60248GRY1E)
- HERITAGE LACE Heritage Lace CD-1436SA Crab Damask 14 x 36 in. Runner - Sand (CD-1436SA)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- FLASH FURNITURE Gray 6x9 Abstract Area Rug (ACD-RGTRZ863-69-GY-GG)
- SAFAVIEH Popcorn Shag Hand Tufted Accent Rug- Beige- 2 x 3 ft. (SG267B-2)
- SAFAVIEH 5 ft. 3 in. x 7 ft. 6 in. Provance Machine-Made Rectangle Rug Blue & Green (PRV134M-5)
- HD FCWAX11S FastCap Soft Refill Stick No. 11 (FCWAX11S)
- LIVABLISS Amelie AML-2313 Machine Washable Area Rug (AML2313-27710)
- Heritage Lace Decorative Rugs