Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace DW-4200W 42 in. Dogwood Round Table Topper
Mfr # DW-4200W
Zoro # G503885200
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # DW-4200W
- Zoro # G503885200
- UPC # 734573124985
- Country of Origin China
- Category Tablecloths & Runners
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Dogwood Round Table Topper
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Size: 42 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER Knob 806Peanut Butter (82023-806)
- MIDDLEBY MARSHALL MOTOR 208-240 VAC50/60 HZ for Middleby Marshall - Part# 70231 (70231)
- LIBBEY Libbey 20 oz. Heavy Base Glass Cooler, PK12 (158)
- GOLDEN DIPT Golden Dipt Crispy Breading Seasoned Chicken Fry 5lbs, PK6 (G7080.21)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- HERITAGE LACE Victorian Rose Swag Pair - White (2860WS-PR)
- HERITAGE LACE Heritage Lace TR-3030E 30 x 30 in. Tea Rose Table Topper (TR-3030E)
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- CREATIVE CONVERTING Black and Gold Plastic Tablecloth, 102"x54", 6PK (318098)
- Heritage Lace Tablecloths & Runners