Shop All Decorative Rugs
Heritage Lace
Heritage Lace DI-1336X Diamond Linen 13 x 36 in. Runner - Flax
Mfr # DI-1336X
Zoro # G504029429
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # DI-1336X
- Zoro # G504029429
- UPC # 734573087600
- Country of Origin China
- Category Decorative Rugs
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- The chic and updated look of solid flax, reversing to a diamond-design taupe
- Reversible home textiles feature a solid flax color on one side; on the other, a diamond design in taupe on a flax background, and matching flax napkin
- Machine wash
- Made in U. S. A.
- Color: Flax
- Collection: Diamond Linen
- Size: 13 x 36 in.
- Weight: 0.331 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Black, Grey (I 7503)
- SAFCO Economy Industrial Chair, Polyurethane, 17" Height, Black (5117)
- NEXT INNOVATIONS 16" Purple Moon Lake Round Wall Art (101409002-PURPLEMOON)
- LUXOR Vertical, (16)Unit, Charging Box (LLTMWV16-G)
- HERITAGE LACE Heritage Lace CD-1436SA Crab Damask 14 x 36 in. Runner - Sand (CD-1436SA)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- SAFAVIEH 2 x 8 ft. Princeton Power Loomed Runner Rug, Grey and Beige (PRN713G-28)
- CUSTOM PRINTED RUGS Custom Printed Rugs AWV020 Buck Stops Here Area Rug (AWV020)
- SAFAVIEH Evoke Large Rectangle Area Rug, Light Blue and Ivory - 10 x 14 ft. (EVK274C-10)
- LIPPERT SOLID STEP ALL WEATHER FLOOR TRAY- SINGLE (801380)
- ELK SIGNATURE Rhythm Handwoven Printed Wool Rug in Grey and White (8905-063)
- Heritage Lace Decorative Rugs