Heritage Lace CT-3636IR Christmas Time 36 x 36 Table Topper - Ivory & Red
Mfr # CT-3636IR
Zoro # G803951278
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # CT-3636IR
- Zoro # G803951278
- UPC # 734573114221
- Country of Origin China
- Category Flatware
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
What a better way to celebrate Christmastime than with seasonal decorations for your home. Seasonal phrases, holly and stars artfully combined to create the familiar shape of a Christmas tree. Machine wash. Imported.
Features- 100% polyester
- Measures 36 inches x 36 inch
- Mid-weight textile
- 100-percent Cotton
- Made in U. S. A
- Color: Ivory & Red
- Size: 36 x 36 in.
- Weight: 0 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD MEDAL Filter 5 X 10 X 2 (69850)
- CONTINENTAL REFRIGERATION Bushing, Lift-Off Hinge (20207B)
- FRYMASTER Basket Hanger (8102793)
- CARLISLE FOODSERVICE Pastry Brush, 8 1/2 in L, Plastic Handle (4039302)
- WALCO Dinner Fork, Length 7 1/2 In, PK24 (WLPAC05)
- CRESTWARE Bouillon Spoon, Dominion Pattern, PK24 (DOM410)
- BON CHEF Aspen, Soup/Dessert Spoon, Mirror Finish, 18/10, 7.5" , set of 12 (S3203)
- CRESTWARE Teaspoon, 6 in L, Silver, PK36 (CON500)
- RSVP INTERNATIONAL Cocktail Fork - 24 Pc Cdu, 24PK (FORK-DD)
- BON CHEF Ravello, Salad Fork, Mirror Finish, 18/10, 6.5" , set of 12 (S4607)
- WALCO STAINLESS Royal Bristol 4 Tine Dinner Fork, PK24 (51054)
- Heritage Lace Flatware