Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace CN-1448G Chantilly 14x 48 in. Fringed Runner - Gold
Mfr # CN-1448G
Zoro # G403885140
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # CN-1448G
- Zoro # G403885140
- UPC # 734573047789
- Country of Origin China
- Category Tablecloths & Runners
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- This is a scarf for all seasons to keep you warm in winter, cool in summer
- scarf is extremely lightweight, with a soft, silky feel on your skin
- "performance" fabric features breathable open construction with spandex
- so the scarf can move with you
- machine washable
- Make in the USA
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: Gold
- Collection: Chantilly
- Size: 14 x 48 in.
- Weight: 0.135 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEER NUTS Beer Nuts Original Sweet & Salty Peanut Beer Bottle Bag 1.75 oz., PK48 (00065)
- PITCO Screen, Donut Fryer, 17X25, Mesh For - Part# Ptp6072604 (PTP6072604)
- CHAMPION - MOYER DIEBEL Rotor Assembly (0707142)
- ZATARAINS Zatarain's Blackened Seasoning New Orleans Style, PK12 (Z10525)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- HERITAGE LACE 8 x 12 in. Floret Doily - White - Set of 4 (FO-0812W-S)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- TABLEMATE PRODUCTS, CO. Table Set Rectangular Table Covers, Heavyweight Plastic, 54in X 108in, Plaid Red/white, 6PK (549RDG)
- Heritage Lace Tablecloths & Runners