Shop All Drapes & Curtains
Heritage Lace
Heritage Lace BU-4263NV 42 x 63 in. Buffalo Check Panel
Mfr # BU-4263NV
Zoro # G303862913
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Lace
- MFR # BU-4263NV
- Zoro # G303862913
- UPC # 734573143139
- Country of Origin China
- Category Drapes & Curtains
Description
Wake up your windows with the Buffalo Check panel. This classic woven design works well on its own or paired with a valance. The Buffalo Check panel adds a light and airy feel to your windows and looks great in any room. Curtains feature cross-stitch embellishment at hem.
Features- Buffalo Check Panel
- Imported
- 100% cotton
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Size: 42 x 63 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (90662-30)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23748)
- VOLLRATH Kool Touch Handle Parts Bag (41555-2)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-EO1-BK-GG)
- HERITAGE LACE 60 x 96 in. Sheer Divine Panel (8220X-6096)
- HERITAGE LACE Victorian Rose Swag - Ecru (2860E-S)
- HERITAGE LACE Victorian Rose Insert Valance, White (2860W-3612)
- HERITAGE LACE Heritage Lace 6155E-6030 60 x 30 in. Seascape Tier - Ecru (6155E-6030)
- HERITAGE LACE Heritage Lace 6295E-6036 Hydrangea 60 x 36 in. Tier; Ecru (6295E-6036)
- HERITAGE LACE Eloquence 72 x 38 in. Swag - Cream (6285C-S)
- MADISON PARK Madison Park MP40-4372 84 in. Panel Amherst Polyoni Pintuck Window Curtain - Coral (MP40-4372)
- Heritage Lace Drapes & Curtains