Shop All Sheets and Pillow Cases
Heritage Lace
Heritage Lace BT-5216ST Bristol 52 x 16 in. Valance; Sage Tea
Mfr # BT-5216ST
Zoro # G903975280
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Lace
- MFR # BT-5216ST
- Zoro # G903975280
- UPC # 734573080656
- Country of Origin China
- Category Sheets and Pillow Cases
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Linen with an allover vine pattern in black lends any interior a classic look
- Natural flax fibers and hand-guided machine-embroidery lend Bristol individual character and texture
- Imported
- Embroidered
- Heavy-weight textile
- 100% linen
- 100% cotton
- exclusive of ornamentation
- To preserve the three-dimensional effect of the embroidery, touch up with cool iron from the reverse side atop a towel
- Dry clean only
- Color: Sage Tea
- Collection: Bristol
- Size: 52 x 16"
- Weight: 0.813 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Inside Release, 6" (10486A00600)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-GREEN-GG)
- AVE 6 Klein OtterArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-K12)
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration I V2' Canvas Art, 24x24 (WAP08112-C2424GG)
- HOTEL GRAND 1000TC Cotton Down Comforters, Green, Twin (021277)
- WATERFORD HOME Down Alternative Comforter - Twin - White (2011)
- CONOCERA Pillowcase, Standard, 24PK (1A39468)
- HASTINGS HOME Hastings Home 36-inch Curved Electric Fireplace, Wall Mount/ Floor Stand, 10 LED Flame Colors (Black) (711205NQN)
- WATERFORD HOME Down Alternative Comforter - Queen - White (2011)
- LUXURY DREAMS 4-Piece 1800 TC Series Deep-Pocket Luxurious Organic Bamboo Blend Bed Sheet Set (LD-1800BF-4PC-CRE-F)
- MADISON PARK Pima Cotton 600TC Sheet Set, Gold - Queen (SHET20-510)
- Heritage Lace Sheets and Pillow Cases