Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace BT-1336ST Bristol 13 x 36 in. Runner; Sage Tea
Mfr # BT-1336ST
Zoro # G203885241
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # BT-1336ST
- Zoro # G203885241
- UPC # 734573079292
- Country of Origin China
- Category Tablecloths & Runners
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Linen with an allover vine pattern in black lends any interior a classic look
- Natural flax fibers and hand-guided machine-embroidery lend Bristol individual character and texture
- Imported
- Embroidered
- Heavy-weight textile
- 100% linen
- 100% cotton
- exclusive of ornamentation
- To preserve the three-dimensional effect of the embroidery, touch up with cool iron from the reverse side atop a towel
- Dry clean only
- Color: Sage Tea
- Collection: Bristol
- Size: 13 x 36"
- Weight: 0.394 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAIRAK Control, Temp - Elec (2302100)
- HEINZ Heinz Single Serve Strawberry Jam .5 oz. Cup, PK200 (10013000542200)
- DEXTER RUSSELL Dough Cutter/Scraper, Red Handle, 6"X3" (17303R)
- VOLLRATH Food Processor Cutter Blade, Use With Mfr#: 700-4 (708)
- HERITAGE LACE 8 x 12 in. Floret Doily - White - Set of 4 (FO-0812W-S)
- HERITAGE LACE Heritage Lace TR-3030E 30 x 30 in. Tea Rose Table Topper (TR-3030E)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- TOUCH OF COLOR Pastel Blue Round Plastic Tablecloth, 82", 12PK (703882)
- Heritage Lace Tablecloths & Runners