Shop All Decorative Rugs
Heritage Lace
Heritage Lace BL-1246E 12 x 46 in. Blossom Runner
Mfr # BL-1246E
Zoro # G204029927
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # BL-1246E
- Zoro # G204029927
- UPC # 734573098323
- Country of Origin China
- Category Decorative Rugs
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Blossom Runner
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Size: 12 x 46 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7215)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- BLUM Metabox C-15 3/4 Extension Sides Medium 20 in. White Set (320M5000C15)
- ACURITE Weathered Black Wall Clock W/ Thermometer and Hygrometer, 24" (75473M)
- HERITAGE LACE Heritage Lace CD-1436SA Crab Damask 14 x 36 in. Runner - Sand (CD-1436SA)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- FLASH FURNITURE Purple 5' x 7' Modern Color Blocked Area Rug (ACD-RGTRZ861-57-PU-GG)
- LOCK-TILE Lock-Tile® PVC Floor Tiles, SM002D, 19.5x19.5", Textured, Dark Gray (SM002D)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l (HD-SHAGGY-CREAM)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Multicolor - 8 x 10 ft. (RAR128G-8)
- TAPESTRY TRADING 12 x 70 Belgium Fouquete Table Runner Burgundy (FOU1270BUR)
- Heritage Lace Decorative Rugs