Shop All Serving Plates and Bowls
Heritage Lace
Heritage Lace BK-005 12 x 8.5 x 2.75 in. Artisan Wood Oval Bowl; Brown
Mfr # BK-005
Zoro # G304055062
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Lace
- MFR # BK-005
- Zoro # G304055062
- UPC # 734573152766
- Country of Origin China
- Category Serving Plates and Bowls
Description
Artisan Wood Bowl
Add a rustic and functional touch to your home with a natural bark edged bowl showcasing an organic look and feel. This makes for a great conversation piece for serving guests or family at parties or even just for daily use. The size is versatile in that it can be used in any room of the home to hold miscellaneous items or for serving.
Features- Each piece is unique, size may vary slightly
- Crafted from solid mango wood
- Surface is smooth with bark edging
- Smoky walnut finish
- Color: Brown
- Finish: Natural
- Size: 12 x 8.5 x 2.75 in.
- Style: Farmhouse
- Shape: Oval
- Material: Wood
- Weight: 2.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER O-Ring 1/2" Id X 3/32" Width (1012)
- AMERICAN EAGLE AE-MC12N 1" Stainless Steel 1HP Commercial Electric Meat Cutter Kit (AE-MC12N-1)
- TURBO AIR Gasket, C362182000 (C362182000)
- GARDNER BENDER Gardner Bender M4000 Gardner Bender Plastic Line Carrier, 4" Packaged (M4000)
- LORENZO IMPORT 57 Piece Dinnerware Set & Bone China Service for 8 People - Cora (LO329651)
- CRESTWARE Nappie, 30 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK12 (BP36)
- EATON WIRING DEVICES WLL PLT 1GNG SS 1PK (93151-BOX1)
- CAMBRO Camwear 8" 1.8 qt. Polycarbonate Unbreakable Pebble Plastic Bowl (PSB8176)
- FASTFOOD 16 Piece Fine Marble Stoneware Dinnerware Set, Black & White (FA1667289)
- HASTINGS HOME 10-piece Glass Food Storage Containers with Snap Lids, Bowl Sizes for Storage, Mixing, Serving (Black) (279676CSS)
- ELAMA Malibu Sands 16 Piece Dinnerware Set in Shell (ELM-MALIBU-SANDS)
- Heritage Lace Serving Plates and Bowls