Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace BE-2272W Bee Table Runner; White - 22 x 72 in.
Mfr # BE-2272W
Zoro # G103884986
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # BE-2272W
- Zoro # G103884986
- UPC # 734573147267
- Country of Origin China
- Category Tablecloths & Runners
Description
Muted bee and fleur-de-lis detailing of this table runner have all the charm and appeal of Country French decor. The fabric has been gently crushed for a soft, lived-in feel. Runner ends are complimented by simple-yet-intricate edge trim.
Care & Content- 100% polyester. Machine wash cold, gentle. Do not bleach. Lay flat or hang to dry. Touch up with cool iron if desired.
- Color: White
- Size: 22 x 72 in.
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Door Gasket - 14-5/8" X 19-5/8" (703-963D-01)
- BAKERS PRIDE Thermostat, Gas, 650F , Fdth (AS-M1005X)
- CRESTWARE Tong, Green, 12 in. L, Stainless Steel (CG12G)
- BUNN Pour Over 64 oz. Coffee Brewer (VPR)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- HERITAGE LACE Victorian Rose Swag Pair - White (2860WS-PR)
- HERITAGE LACE Heritage Lace TR-3030E 30 x 30 in. Tea Rose Table Topper (TR-3030E)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- CREATIVE CONVERTING 10035 14' x 29in Mimosa Yellow Disposable Plastic Table Skirt (500TS1429YE)
- Heritage Lace Tablecloths & Runners