Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace BE-2248W Bee Table Runner; White - 22 x 48 in.
Mfr # BE-2248W
Zoro # G403885317
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # BE-2248W
- Zoro # G403885317
- UPC # 734573147229
- Country of Origin China
- Category Tablecloths & Runners
Description
Muted bee and fleur-de-lis detailing of this table runner have all the charm and appeal of Country French decor. The fabric has been gently crushed for a soft, lived-in feel. Runner ends are complimented by simple-yet-intricate edge trim.
Care & Content- 100% polyester. Machine wash cold, gentle. Do not bleach. Lay flat or hang to dry. Touch up with cool iron if desired.
- Color: White
- Size: 22 x 48 in.
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Lid, Jar (990213400)
- FAME FABRICS Cobbler, F12, Mocha (82022)
- STARFRIT Herb Scissors (080714-006-0000)
- IMPERIAL COOKING EQUIPMENT Buzzer, 220V , Icv (33496230)
- HERITAGE LACE Victorian Rose Swag Pair - White (2860WS-PR)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- HERITAGE LACE 8 x 12 in. Floret Doily - White - Set of 4 (FO-0812W-S)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 72"x29", 12PK (349753)
- Heritage Lace Tablecloths & Runners