Shop All Fireplace Mantels
Heritage Lace
Heritage Lace BA-2080MSB Bats 20 x 80 in. Mantle Scarf
Mfr # BA-2080MSB
Zoro # G604132852
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Lace
- MFR # BA-2080MSB
- Zoro # G604132852
- UPC # 734573095704
- Country of Origin China
- Category Fireplace Mantels
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Scarves softly, stylishly dress shelves and fireplace mantles
- The final touch that pulls it all together with panache.
- 100% polyester
- Machine wash cold, gentle
- Color: Black
- Collection: Bats
- Size: 20 x 80 in.
- Weight: 0.283 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High with Lockout, SPST, 120/240VAC (A19ADB-2C)
- REZNOR Vertical Pilot, SC Series 6 (125251)
- ALERA Ceramic Heater Tower w/Remote Control, 7.17" x 7.17" x 22.95", Black (HECT24)
- AIR HANDLER Mini-PleatAir Filter, 20x24x12" (20HN65)
- HERITAGE LACE Heritage Lace FH-2096MSW 20 x 96 in. Farmhouse Mantle Scarf (FH-2096MSW)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4Hx8Dx72L (4872b)
- EKENA MILLWORK Rough Sawn Faux Wood Fireplace Mantel, Burnished Pine, 6"H x 6"D x 72"W (MANURS06X06X72BP)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4in. H x 6in. D x 48in. L (4648b)
- EKENA MILLWORK 7 7/8"W x 7"D x 41 1/4"H Colton Surround (SUR41X07X07CO)
- PEARL MANTELS 48 In. The Lindon Shelf Or Mantel Shelf Finish, Cherry Distressed (490-48-70)
- PEARL MANTELS 48 In. The Auburn Shelf Or Mantel Shelf, Unfinished (495-48)
- Heritage Lace Fireplace Parts & Accessories