Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 9700W-6030 60 x 30 in. Heirloom Tier - White
Mfr # 9700W-6030
Zoro # G203915719
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 9700W-6030
- Zoro # G203915719
- UPC # 734573008414
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Table textile
- Casual and easy-care for everyday
- Machine wash
- Elegance to special occasions
- Made in U. S. A.
- Color: White
- Collection: Heirloom
- Size: 60 x 30 in.
- Weight: 0.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Motor (E80.108.60)
- INTERDESIGN iDesign 72 in. H X 72 in. W Blue/Green Fish Shower Curtain Vinyl (27780)
- SAFCO Impromptu Magnetic Whiteboard Collaboration Screen, 42Wx21.5Dx72H, Blk (8511BL)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BG)
- HERITAGE LACE 45 x 16 in. Crochet Envy Pintuck Valance, Natural (CEPT-4516NA)
- HERITAGE LACE Victorian Rose Swag - Ecru (2860E-S)
- HERITAGE LACE 60 x 36 in. Sheer Divine Tier, Ecru (8220E-6036)
- HERITAGE LACE Heritage Lace 8510E-5524 55 x 24 in. Dogwood Tier; Ecru (8510E-5524)
- HERITAGE LACE Sonata 60 x 24 in. Tier Pair - Ecru (6280E-6024PR)
- HERITAGE LACE Woodland 60 x 16 in. Valance - White (6260W-6016)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-084-77)
- Heritage Lace Drapes & Curtains